WINDOW LEVELLING TOOL 120MM/ 4-1/2'' 120 kg
715.67120
- UNSPSC 27110000
Delivery
No stock for delivery. -
0 Review(s)
For the fast and simple assembly of windows and doors
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:12 AM.
Product Details
| Attribute | Value |
|---|---|
| Spreading Range | 10 - 21 mm |
| Length | 360 mm |
| EAN | 4046777486384 |
Features
| Rotating the handle pushes the two metal plates against one another, allowing the windows to be adjusted and braced very precisely during installation |
| The smooth surface of the metal plates means the window can still be aligned after bracing |
| Handle made from 2C plastic |
| Flexible shank between handle and metal plates |
| Can be used even in tight spaces |
Review(s)
Product not yet rated.